!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S TEMPEST RAIN JACKET, BLACK, GREY, M, LINED, POLYESTER/PVC, RESISTS: WATER/WIND

MEN'S TEMPEST RAIN JACKET, BLACK, GREY, M, LINED, POLYESTER/PVC, RESISTS: WATER/WIND

VIKING

MEN'S TEMPEST RAIN JACKET, BLACK, GREY, M, LINED, POLYESTER/PVC, RESISTS: WATER/WIND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S TEMPEST RAIN JACKET, BLACK, GREY, M, LINED, POLYESTER/PVC, RESISTS: WATER/WIND

MEN'S TEMPEST RAIN JACKET, BLACK, GREY, M, LINED, POLYESTER/PVC, RESISTS: WATER/WIND

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $193.10 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM858JCB-M
  • Mfr. Model # 858JCB-M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's Tempest black and grey rain jacket is size medium and is made out of polyester and PVC. It includes embroidery zipper and features high tech polyester/PVC shell and taffeta lining, 3-in-1 Trizone system provides protection against cold weather up to -30 Degrees Celsius/-22 Degrees Fahrenheit, and is 100% waterproof.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets1
  • ColourBlack, Grey
  • MaterialPolyester, PVC
  • Includes HoodYes
  • Includes LiningYes
  • FeaturesHigh Tech Polyester/PVC Shell and Taffeta Lining, 3-in-1 Trizone System Provides Protection Against Cold Weather up to -30 Degrees C/-22 Degrees F, 100% Waterproof and Windproof, New 3 Way Air Flow Ventilation System with Underarm and Back Zipper Vents, 300gsm Non Pill Deluxe Inner Fleece Jacket Included
  • Coating MaterialThermoMAXX
  • IncludesEmbroidery zipper
  • SeriesTempest
  • Garment Type Jacket
  • Size M
  • Number of Outside Pockets 4
  • Gender Men's
  • Insulated for Cold Conditions Yes
  • Hood Style Detachable
  • Lining Material Taffeta
  • Cuff Style Hook-and-Loop
  • Front Stripe Pattern Piping
  • Resists Waterproof, Windproof
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list