!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN JACKET WITH ATTACHED HOOD, L, NAVY, ZIPPER STORM FLAP, UNRATED

RAIN JACKET WITH ATTACHED HOOD, L, NAVY, ZIPPER STORM FLAP, UNRATED

HELLY HANSEN

RAIN JACKET WITH ATTACHED HOOD, L, NAVY, ZIPPER STORM FLAP, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET WITH ATTACHED HOOD, L, NAVY, ZIPPER STORM FLAP, UNRATED

RAIN JACKET WITH ATTACHED HOOD, L, NAVY, ZIPPER STORM FLAP, UNRATED

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10W963
  • Mfr. Model # 70317_590-L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This men's 70317 navy blue rain jacket is size large and is made out of polyester and polyurethane. It meets the standards for EN 343-2003. It includes raglan sleeves, elastic on wrists and features front zip with snap storm flap, microweld seam construction.

Technical Specs

  • ItemRain Jacket
  • StyleJacket
  • Number of Inside Pockets0
  • ColourNavy
  • GenderMen's
  • High-VisibilityNo
  • Back Stripe PatternNone
  • Hood StyleAttached
  • Length TypeHip
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsEN 343-2003
  • Thickness0.16 mm
  • Breathable FabricYes
  • Fabric Weight7 oz
  • IncludesRaglan Sleeves, Elastic on Wrists
  • Seam StyleWelded
  • Wind-ResistantYes
  • Garment Type Rain Jacket
  • Size L
  • Number of Outside Pockets 0
  • Front Closure Type Zipper
  • Material Polyester, Polyurethane
  • Insulated for Cold Conditions No
  • Includes Hood Yes
  • Length 32 1/4 in
  • Includes Removable Liner No
  • Maximum Chest Size 42 1/2 in
  • Features Front Zip with Snap Storm Flap, MicroWeld Seam Construction
  • Cuff Style Elastic
  • ANSI Type Unrated
  • Coating Material Polyurethane
  • Front Stripe Pattern None
  • Resists Wind
  • Series 70317
  • Wrist Closure Elastic
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list