!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN COAT, ORNG, 3XL, POLYESTER/PUR, HI-VIS, RESISTS: FLAME/OIL/CHEMICALS, HEAT-WELDED SEAMS

RAIN COAT, ORNG, 3XL, POLYESTER/PUR, HI-VIS, RESISTS: FLAME/OIL/CHEMICALS, HEAT-WELDED SEAMS

PIONEER

RAIN COAT, ORNG, 3XL, POLYESTER/PUR, HI-VIS, RESISTS: FLAME/OIL/CHEMICALS, HEAT-WELDED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN COAT, ORNG, 3XL, POLYESTER/PUR, HI-VIS, RESISTS: FLAME/OIL/CHEMICALS, HEAT-WELDED SEAMS

RAIN COAT, ORNG, 3XL, POLYESTER/PUR, HI-VIS, RESISTS: FLAME/OIL/CHEMICALS, HEAT-WELDED SEAMS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $223.66 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRV5896-3X
  • Mfr. Model # V3520350-3XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.71 lbs

Product Details

This orange rain coat is size XXX-large and is made out of polyester and polyurethane. It meets the standards for CGSB 155.20-2000 Type 3, CSA Z96-22 Class 3 Level 2 and Class 3 Level fire-resistant and ANSI/ISEA 107-2020 Class 3 Type P and R and has high-visibility attributes. It features lightweight and tough four-way stretch polyurethane, and is waterproof and windproof.

Technical Specs

  • ItemRain Jacket
  • Size3XL
  • Front Closure TypeZipper
  • High-VisibilityYes
  • ANSI Class3
  • Hood StyleDetachable
  • StandardsCGSB 155.20-2000 Type 3, CSA Z96-22 Class 3 Level 2 and Class 3 Level FR and ANSI/ISEA 107-2020 Class 3 Type P and R
  • ResistsFlame, Oil and chemical resistant
  • Size-Body TypeTall
  • Garment Type Waterproof Coat
  • Colour Orange
  • Material Polyester, Polyurethane
  • CSA Class Class 3
  • Includes Hood Yes
  • Features Lightweight and Tough 4-way Stretch PU, Waterproof and Windproof
  • ANSI Type P and R
  • Seam Style Heat Welded
  • Wind-Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list