!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VISIBILITY SAFETY JACKET, 3XL, BLACK/YELLOW, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, 3 POCKETS

HIGH-VISIBILITY SAFETY JACKET, 3XL, BLACK/YELLOW, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, 3 POCKETS

VIKING

HIGH-VISIBILITY SAFETY JACKET, 3XL, BLACK/YELLOW, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, 3 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VISIBILITY SAFETY JACKET, 3XL, BLACK/YELLOW, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, 3 POCKETS

HIGH-VISIBILITY SAFETY JACKET, 3XL, BLACK/YELLOW, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, 3 POCKETS

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $192.49 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35YL90
  • Mfr. Model # D6335JG-XXXL
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

This men's black/yellow rain jacket is size XXX-large. It is made out of 300D Ripstop polyester/polyurethane with a fabric weight of 13.5 ounces. It includes fleece collar, dual chest straps for ID badge/cell/radio, two-inch reflective tape, d-ring slot, generous sizing for comfort/ventilation, heavy duty brass snaps, stays flexible in sub-zero temps, waterproof/windproof, removable hood. It meets the standards for ANSI/ISEA and is high-visibility.

Technical Specs

  • ItemRain Jacket
  • Size3XL
  • Number of Outside Pockets2
  • Front Closure TypeZipper
  • Material300D Ripstop Polyester, Polyurethane
  • ANSI Class3
  • Hood StyleDetachable
  • Includes LiningYes
  • Lining MaterialPolyester
  • StandardsANSI/ISEA 107-2015 Class 3, Type R
  • ANSI TypeR
  • Fabric Weight13.5 oz
  • ResistsRip and Snag
  • Wind-ResistantYes
  • Style Jacket
  • Number of Inside Pockets 1
  • Colour Black, Yellow
  • Gender Men's
  • High-Visibility Yes
  • Includes Hood Yes
  • Length 36 in
  • Maximum Chest Size 55 in
  • Features Generous Sizing for Comfort and Ventilation, Heavy Duty Brass Snaps, Premium Material is Flexible Even in Sub Zero Temperatures, Waterproof and Windproof
  • Cuff Style Hook-and-Loop
  • Breathable Fabric Yes
  • Includes Fleece Collar, Dual Chest Straps for ID Badge/Cell/Radio, 2 in Reflective Tape, D-Ring Slot
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list