!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN JACKET, SIZE 5XL/CHEST 58 TO 60 IN, ORANGE, NYLON/PU

MEN'S RAIN JACKET, SIZE 5XL/CHEST 58 TO 60 IN, ORANGE, NYLON/PU

HELLY HANSEN

MEN'S RAIN JACKET, SIZE 5XL/CHEST 58 TO 60 IN, ORANGE, NYLON/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN JACKET, SIZE 5XL/CHEST 58 TO 60 IN, ORANGE, NYLON/PU

MEN'S RAIN JACKET, SIZE 5XL/CHEST 58 TO 60 IN, ORANGE, NYLON/PU

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HLH70193-290-5XL
  • Mfr. Model # 70193-290-5XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This size XXXXX-large, orange, men's Abbotsford rain jacket fits a 58- to 60-inch chest and is made of polyurethane-coated, nylon-knit fabric with microwelded seams for waterproof protection. It features an attached hood, straight cuff, storm flap, and front snap closure. Its fabric weight is 480 grams per square metre.

Technical Specs

  • ItemRain Jacket
  • Size5XL
  • Number of Outside Pockets0
  • Front Closure TypeSnap
  • MaterialNylon, Polyurethane
  • Includes HoodYes
  • Maximum Chest Size58 1/4 in
  • StandardsEN 343
  • Fabric Weight170 g/sq m
  • Seam StyleWelded
  • Sleeve Length39 in
  • Garment Type Jacket
  • Number of Inside Pockets 0
  • Colour Orange
  • Gender Men's
  • High-Visibility No
  • Hood Style Attached
  • Features PU Coated Nylon Knit, Outer Storm Flap with Concealed Marlex Snap Closure, Inside Storm Flap, Attached 3 Panel Hood with Draw Cord and Cord Lock, Micro Welded Seams
  • Coating Material Polyurethane
  • Resists Water
  • Series Abbotsford
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list