!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN BIB OVERALLS, POLYESTER, S, YELLOW, 35 X 50, PULL ON, 35 MIL, UNRATED

RAIN BIB OVERALLS, POLYESTER, S, YELLOW, 35 X 50, PULL ON, 35 MIL, UNRATED

HELLY HANSEN

RAIN BIB OVERALLS, POLYESTER, S, YELLOW, 35 X 50, PULL ON, 35 MIL, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB OVERALLS, POLYESTER, S, YELLOW, 35 X 50, PULL ON, 35 MIL, UNRATED

RAIN BIB OVERALLS, POLYESTER, S, YELLOW, 35 X 50, PULL ON, 35 MIL, UNRATED

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XY66
  • Mfr. Model # 70529_310-XS
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

This men's 70529 yellow rain bib overall is size small and is made out of polyester. It meets the standards for EN 343 3:1. It features adjustable elastic suspenders with convenient push button adjustments at the hem.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester
  • SizeS
  • ColourYellow
  • Maximum Waist Size50 in
  • ANSI TypeUnrated
  • Number of Outside Pockets0
  • Lining MaterialPolyester, PVC
  • Fabric Weight410 g/sq m
  • Fly Closure TypeNone
  • Insulated for Cold ConditionsYes
  • Waist ClosurePull On
  • Will Fit Over BootsYes
  • Temperature RatingNot Rated
  • FeaturesAdjustable Elastic Suspenders, Push Button Adjustment At Hem
  • Maximum Chest Size34 1/2 in
  • ResistsMildew, Oil, Water
  • Series70529
  • Style Rain Bib Overall
  • Gender Men's
  • Size-Body Type Regular
  • Inseam 35 in
  • High-Visibility No
  • Number of Inside Pockets 1
  • Includes Lining Yes
  • Ankle Type Cuff
  • Thickness 35 mm
  • Standards EN 343 3:1
  • Reflective Stripe Border Type None
  • Leg Fit Straight
  • Includes Elastic Suspenders
  • Coating Material PVC
  • Includes Suspenders Yes
  • Minimum Waist Size 48 in
  • Seam Style Welded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list