!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HI-VIS RAIN BIB PANTS, ANSI CLASS E, 150D, S 30 X 31 IN, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, 150D, S 30 X 31 IN, GREEN/YELLOW

OPEN ROAD

HI-VIS RAIN BIB PANTS, ANSI CLASS E, 150D, S 30 X 31 IN, GREEN/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-VIS RAIN BIB PANTS, ANSI CLASS E, 150D, S 30 X 31 IN, GREEN/YELLOW

HI-VIS RAIN BIB PANTS, ANSI CLASS E, 150D, S 30 X 31 IN, GREEN/YELLOW

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6323PG-S
  • Mfr. Model # 6323PG-S
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This men's 6323PG rain bib pant is green and is size small. It is made out of 300d polyester/polyurethane with a fabric weight of 150D. It includes elasticized waist with hook-and-loop fly access and features two-inch Vibrance reflective material on four-inch contrasting tape. It meets the standards for CSA Z96-09 Class 2 Level 2.

Technical Specs

  • ItemRain Bib Overall
  • Material300D Polyester, Polyurethane
  • SizeS
  • Inseam31 in
  • High-VisibilityNo
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeHook-and-Loop
  • Fly Closure TypeHook-and-Loop
  • Waist ClosureElastic
  • IncludesElasticized Waist with Hook-and-Loop Fly Access
  • Includes SuspendersYes
  • Minimum Chest Size34 in
  • ResistsWater, Wind
  • Series6323PG
  • Style Bib Pant
  • Gender Men's
  • Colour Green
  • Maximum Waist Size 30 in
  • ANSI Class E
  • Number of Outside Pockets 0
  • Lining Material Polyester
  • Fabric Weight 150D
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Will Fit Over Boots Yes
  • Features 2 in Vibrance Reflective Material on 4 in Contrasting Tape
  • Maximum Chest Size 36 in
  • Pass Through Pockets No
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list