!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BIB PANTS, MEN'S, CSA, WATERPROOF, COLD/WIND RESIST, SZ S/WAIST 30 IN, BLK, POLY/PU

SAFETY BIB PANTS, MEN'S, CSA, WATERPROOF, COLD/WIND RESIST, SZ S/WAIST 30 IN, BLK, POLY/PU

OPEN ROAD

SAFETY BIB PANTS, MEN'S, CSA, WATERPROOF, COLD/WIND RESIST, SZ S/WAIST 30 IN, BLK, POLY/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BIB PANTS, MEN'S, CSA, WATERPROOF, COLD/WIND RESIST, SZ S/WAIST 30 IN, BLK, POLY/PU

SAFETY BIB PANTS, MEN'S, CSA, WATERPROOF, COLD/WIND RESIST, SZ S/WAIST 30 IN, BLK, POLY/PU

OPEN ROAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6323PBS
  • Mfr. Model # 6323PB-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These men's safety bib pants are made of 150 denier polyester and polyurethane to provide waterproof protection and resistance to wind and cold weather. They are black, size small, fit a 30-inch waist, and feature a hook-and-loop with zipper closure, adjustable ankle cuffs, and double-stitched, taped, and heat-sealed seams. They meet CSA Z96-15 standards.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester, Polyurethane
  • SizeS
  • High-VisibilityYes
  • ANSI TypeE
  • StandardsCSA Z96-15 Class 1, Level 2, ANSI/ISEA 107-2015 Type E, WCB/Worksafe/DOT configuration
  • Reflective Stripe Border TypeWCB/Worksafe/DOT configuration
  • Will Fit Over BootsYes
  • Coating MaterialPolyurethane
  • Includes SuspendersYes
  • ResistsCold Weather, Windproof, Waterproof
  • SeriesOpen Road
  • Style Bib Pants
  • Gender Men's
  • Colour Black
  • CSA Class Class 1
  • Fabric Weight 150D
  • Insulated for Cold Conditions Yes
  • Waist Closure Elastic
  • Includes Elasticized waist, Hook and Loop fly access, Elastic suspenders with quick release buckle, Adjustable boot cuffs
  • Features 150 Denier Trilobal rip-stop polyester/PU material light weight and flexible even in cold conditions, Double sewn, taped and heat-sealed seams, Waterproof and windproof, Generous sizing for working comfort and ventilation
  • Minimum Waist Size 30 in
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Garment Type Overall
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list