!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THOR RAIN BIB PANTS, 300D, POLYESTER, M, BLACK, 31½ X 33, ZIPPER

THOR RAIN BIB PANTS, 300D, POLYESTER, M, BLACK, 31½ X 33, ZIPPER

VIKING

THOR RAIN BIB PANTS, 300D, POLYESTER, M, BLACK, 31½ X 33, ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THOR RAIN BIB PANTS, 300D, POLYESTER, M, BLACK, 31½ X 33, ZIPPER

THOR RAIN BIB PANTS, 300D, POLYESTER, M, BLACK, 31½ X 33, ZIPPER

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $173.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3910PB-M
  • Mfr. Model # 3910PB-M
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Product Details

This men's 3910PB series rain bib overall is size medium and is black. It is made out of 300D trilobal rip-stop polyester that is waterproof and breathable with a polyester lining. It features double layer knees with knee pad access/drain hole, and lighter weight with superior durability. It also has zipper fly, 0.45 mm thickness, taped/heat sealed seams, and 10.5 ounce fabric.

Technical Specs

  • ItemRain Bib Overall
  • Material300D Trilobal Ripstop Polyester
  • SizeM
  • Inseam31 1/2 in
  • High-VisibilityNo
  • Number of Inside Pockets1
  • Includes LiningYes
  • Ankle TypeCuff
  • Thickness0.45 mm
  • Standards5,000/5,000, Waterproof 5,000 lbs per Square Inch, Breathable 5,000 Grams
  • IncludesZipper, Hook-and-Loop at Ankles
  • FeaturesDouble Layer Knees With Knee Pad Access/Drain Hole, Lighter Weight With Superior Durability
  • Maximum Chest Size40 in
  • ResistsWater
  • Series3910PB
  • Style Bib Pant
  • Gender Men's
  • Colour Black
  • Maximum Waist Size 33 in
  • ANSI Type Unrated
  • Number of Outside Pockets 5
  • Lining Material Polyester
  • Fabric Weight 10.5 oz
  • Fly Closure Type Zipper
  • Will Fit Over Boots Yes
  • Breathable Fabric Yes
  • Includes Suspenders Yes
  • Minimum Chest Size 38 in
  • Seam Style Taped, Heat Sealed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list