!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S RAIN BIB PANTS, POLYESTER, L, GREEN, 32 X 36, ELASTIC, UNRATED

MEN'S RAIN BIB PANTS, POLYESTER, L, GREEN, 32 X 36, ELASTIC, UNRATED

VIKING

MEN'S RAIN BIB PANTS, POLYESTER, L, GREEN, 32 X 36, ELASTIC, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S RAIN BIB PANTS, POLYESTER, L, GREEN, 32 X 36, ELASTIC, UNRATED

MEN'S RAIN BIB PANTS, POLYESTER, L, GREEN, 32 X 36, ELASTIC, UNRATED

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49P623
  • Mfr. Model # 2910PG-L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This unrated men's 2910PG green rain bib pant is size large/ 32 x 36 and is made out of 150D Ripstop polyester. It includes suspenders and features adjustable quick release buckle on elastic suspenders.

Technical Specs

  • ItemRain Bib Overall
  • Material150D Ripstop Polyester
  • SizeL
  • Inseam32 in
  • High-VisibilityNo
  • Number of Inside Pockets0
  • Includes LiningYes
  • Ankle TypeCuff
  • Fly Closure TypeHook-and-Loop
  • IncludesSuspenders
  • Includes SuspendersYes
  • Minimum Chest Size42 in
  • ResistsWater, Wind
  • Series2910PG
  • Style Bib Pant
  • Gender Men's
  • Colour Green
  • Maximum Waist Size 36 in
  • ANSI Type Unrated
  • Number of Outside Pockets 0
  • Lining Material PVC
  • Fabric Weight 37.6 oz
  • Waist Closure Elastic
  • Features Adjustable Quick Release Buckle on Elastic Suspenders
  • Maximum Chest Size 44 in
  • Pass Through Pockets No
  • Seam Style Double Stitched, Taped, Heat Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list