!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN BIB OVERALLS, COTTON/PVC, L, GREEN, 32 X 38, PULL ON, UNRATED

RAIN BIB OVERALLS, COTTON/PVC, L, GREEN, 32 X 38, PULL ON, UNRATED

HELLY HANSEN

RAIN BIB OVERALLS, COTTON/PVC, L, GREEN, 32 X 38, PULL ON, UNRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB OVERALLS, COTTON/PVC, L, GREEN, 32 X 38, PULL ON, UNRATED

RAIN BIB OVERALLS, COTTON/PVC, L, GREEN, 32 X 38, PULL ON, UNRATED

HELLY HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9WGN7
  • Mfr. Model # 70500_490-L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

This men's 70500 green rain bib overall is size large and is made out of cotton and PVC. It meets the standards for EN 343 3:1. It includes pass-through pockets and features side gusset for easy entry, and the symmetrically cut bib can be reversed to be worn back-to-front for extended wear.

Technical Specs

  • ItemRain Bib Overall
  • MaterialCotton, PVC
  • SizeL
  • ColourGreen
  • Maximum Waist Size38 in
  • ANSI TypeUnrated
  • Number of Outside Pockets0
  • Lining MaterialPolyester
  • Fabric Weight450 g/sq m
  • Fly Closure TypeNone
  • Insulated for Cold ConditionsYes
  • Waist ClosurePull On
  • Will Fit Over BootsYes
  • Temperature RatingNot Rated
  • FeaturesSide Gusset for Easy Entry, Symmetrically Cut Bib can be Reversed to be Worn Back-To-Front for Extended Wear
  • Maximum Chest Size42 1/2 in
  • Pass Through PocketsYes
  • Seam StyleWelded
  • Style Rain Bib Overall
  • Gender Men's
  • Size-Body Type Regular
  • Inseam 32 in
  • High-Visibility No
  • Number of Inside Pockets 0
  • Includes Lining Yes
  • Ankle Type Hook-and-Loop
  • Thickness 0.45 mm
  • Standards EN 343 3:1
  • Reflective Stripe Border Type None
  • Leg Fit Straight
  • Includes Pass Through Pockets
  • Coating Material PVC
  • Includes Suspenders Yes
  • Minimum Waist Size 36 in
  • Resists Chemicals, Cold, Oil
  • Series 70500

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list