!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPILL CONTAINMENT TRAY, 44 X 23½ IN, 8 GALLON CAPACITY, BLACK

SPILL CONTAINMENT TRAY, 44 X 23½ IN, 8 GALLON CAPACITY, BLACK

ULTRATECH

SPILL CONTAINMENT TRAY, 44 X 23½ IN, 8 GALLON CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPILL CONTAINMENT TRAY, 44 X 23½ IN, 8 GALLON CAPACITY, BLACK

SPILL CONTAINMENT TRAY, 44 X 23½ IN, 8 GALLON CAPACITY, BLACK

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2370
  • Mfr. Model # 2370
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 1003
  • Shipping Weight 6.55 lbs

Product Details

This spill tray is black. It has a 8-gallon spill capacity, and a five-year manufacturer's warranty. This containment tray includes tray, and can be used indoor. It measures 44 inch length x 23½ inch width x 2¾ inch height.

Technical Specs

  • ItemSpill Tray
  • ConnectableYes
  • Height2 3/4 in
  • Includes DrainNo
  • Inside Dia.125 in
  • Manufacturer Warranty5 yr
  • Product TypeContainment Tray
  • Recycled Content (%)No Recycled Content
  • Spill Capacity8 gal
  • Supports NPDES ComplianceYes
  • Tray MaterialPolyethylene
  • Usable Width23 1/2 in
  • Colour Black
  • Diameter 48 1/2 in
  • Includes Tray
  • Indoor/Outdoor Use Indoor
  • Length 44 in
  • Pour Spout No
  • Product Weight 8 lb
  • Shape Rectangle
  • Standards Made in the USA
  • Supports SPCC Compliance Yes
  • Usable Length 44 in
  • Width 23 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list