!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REFRIGERANT CHARGING/RECOVERY SCALE, 8¾X8¾ IN, ELECTRONIC, 220 LBS, 9V BATTERIES

REFRIGERANT CHARGING/RECOVERY SCALE, 8¾X8¾ IN, ELECTRONIC, 220 LBS, 9V BATTERIES

APPROVED VENDOR

REFRIGERANT CHARGING/RECOVERY SCALE, 8¾X8¾ IN, ELECTRONIC, 220 LBS, 9V BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REFRIGERANT CHARGING/RECOVERY SCALE, 8¾X8¾ IN, ELECTRONIC, 220 LBS, 9V BATTERIES

REFRIGERANT CHARGING/RECOVERY SCALE, 8¾X8¾ IN, ELECTRONIC, 220 LBS, 9V BATTERIES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $452.48 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CPSCC220
  • Mfr. Model # CC220
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

This Computer-A-Charge electronic refrigerant charging/recovery scale has a maximum weighing capacity of 220 pounds. It has 8 3/4 x 8 3/4 inches removable rugged cast aluminum platform and operates on two 9V alkaline batteries that last for 60 continuous hours. The corded handheld remote with LCD scale has 0.015% reading accuracy and an operating temperature ranging from 14 to 122 degrees Fahrenheit.

Technical Specs

  • ItemCharging Scale
  • Platform Size (In.)8-3/4 x 8-3/4
  • Max. Capacity (Lb.)220 lb
  • Operating Modeg, kg, lb, oz
  • For Use WithWeighing The Refrigerant Container, Charging or Recovering
  • Type Electronic
  • Accuracy +/-0.05% Reading
  • Resolution 10g
  • Display LCD
  • Includes Batteries, Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list