QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Coupler Body,Asian Style Hi Flow Interchange,304 SS,Hose Barb Hose Connection,Barb Size 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 25,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Plug,Weight Each (Oz.) 3.5,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool
Technical Specs
Item Quick Connect Hose Coupling
Material 304 Stainless Steel
Hose Fitting Gender Male
Hose Fitting Size 1/4 in
Barbed Barbed
Max. Flow Rate 1,415.84 lpm
Seal Material HNBR
For Use With High-Flow Plugs
Interchange Type Asian Style High Flow
Coupling Component Socket
Connection Type Hose Barb
For Hose I.D. 1/4 in
Max. Working Pressure @ 70 F 400 psi
Coupling Locking Type Push-to-Connect
Temp. Range -40 Degrees to 200 Degrees F
Body Size - Quick Connect Air Couplings 1/4 in
Country of Origin China
(subject to change)