!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 177 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 177 LPM MAX. FLOW RATE

EATON HANSEN

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 177 LPM MAX. FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 177 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, 1 IN COUPLING SIZE, STEEL, 177 LPM MAX. FLOW RATE

EATON HANSEN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33M273
  • Mfr. Model # 25FFS100
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1557
  • Shipping Weight 3.05 lbs

Product Details

This hydraulic quick-connect hose coupling meets the standards for ISO 16028, has a length of 4 1/16 inch, a maximum operating pressure of 5,075 psi @ 70 Degrees F and is made of steel with a clear chromate finish/coating. In addition, it has a 1"-11½ thread. Plus, it has an NPT connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on manufacturer numbers 25FFP100.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body MaterialSteel
  • Hose Fitting GenderFemale
  • Max. Flow Rate177 lpm
  • Connection TypeNPT
  • Valve Type2-Way
  • Overall Length4 1/16 in
  • Thread Size1"-11 1/2
  • Sleeve MaterialZinc-Plated Steel
  • Bearing MaterialStainless Steel
  • StandardsISO 16028
  • Pull Ring MaterialPTFE
  • Maximum Vacuum27.4 in Hg
  • Coupling Component Socket
  • Coupling Size 1 in
  • Max. Working Pressure @ 70 F 5,075 psi
  • Coupling Locking Type Push-to-Connect
  • Includes Valve Valve Included
  • Includes Bearing Bearing Included
  • Includes Shut Off Shut-Off Included
  • Finish/Coating Clear Chromate
  • Seal Material Nitrile
  • For Use With Mfr. No. 25FFP100
  • Fitting Type Female NPT
  • Max. Outside Dia. 2 3/8 in
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list