!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF

PARKER

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, 303 STAINLESS STEEL, FEMALE NPTF

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $273.00 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYESH6-63
  • Mfr. Model # SH6-63
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 1557
  • Shipping Weight 4.4 lbs

Product Details

This hydraulic quick-connect hose coupling meets the standards for ISO 7241-1 Series B, has a length of 2½ inches, a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of 303 stainless steel with a plain finish/coating. In addition, it has a ¾"-14 thread. Plus, it has an NPTF connection type. This hydraulic quick-connect hose coupling includes valve plus it is for use on iso 7241-1 series b coupler.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body Material303 Stainless Steel
  • Hose Fitting GenderFemale
  • Max. Flow Rate106 lpm
  • Connection TypeNPTF
  • Valve TypePoppet
  • Overall Length2 1/2 in
  • Thread Size3/4"-14
  • Seal MaterialNitrile
  • For Use WithISO 7241-1 Series B Coupler
  • Fitting TypeFemale NPTF
  • Coupling Component Plug
  • Coupling Size 3/4 in
  • Max. Working Pressure @ 70 F 3,000 psi
  • Coupling Locking Type Ball
  • Includes Valve Valve Included
  • Includes Bearing Bearing Included
  • Includes Shut Off Shut-Off Included
  • Finish/Coating Plain
  • Bearing Material Stainless Steel
  • Standards ISO 7241-1 Series B
  • Max. Outside Dia. 1 19/32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list