!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 106 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 106 LPM MAX. FLOW RATE

PARKER

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 106 LPM MAX. FLOW RATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 106 LPM MAX. FLOW RATE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ¾ IN COUPLING SIZE, STEEL, 106 LPM MAX. FLOW RATE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.64 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEH6-63
  • Mfr. Model # H6-63
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 1557
  • Shipping Weight 0.45 lbs

Product Details

General purpose nipple. Captive valve seal assures bubble-tight poppet sealing. Hardened nipples and sleeves (steel) and solid barstock construction. Durable ball-locking mechanism. Interchange design and Interchange with all ISO 7241 Series B couplings.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Connection TypeNPTF
  • Coupling Locking TypeBall
  • Fitting TypeFemale NPTF
  • Hose Fitting GenderFemale
  • Includes BearingBearing Included
  • Max. Working Pressure @ 70 F2,500 psi
  • Seal MaterialNitrile
  • Thread Size3/4"-14
  • Includes Shut OffShut-Off Included
  • Aeroquip InterchangeFD45-1002-12-12
  • Finish/CoatingPlain
  • Max. Outside Dia.1 9/16 in
  • Safeway InterchangeS101-6
  • StandardsISO 7241-1 Series B
  • Body Material Steel
  • Coupling Component Plug
  • Coupling Size 3/4 in
  • For Use With ISO 7241-1 Series B Coupler
  • Includes Heavy Duty Steel Nipples, Steam, Valve Actuator
  • Max. Flow Rate 106 lpm
  • Overall Length 2 7/16 in
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Type Poppet
  • Includes Valve Valve Included
  • Bearing Material Stainless Steel
  • Hansen Interchange 6-KP31
  • Parker Interchange H6-63
  • Snap-Tite Interchange 72N12-12F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list