QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ½ IN HOSE FITTING SIZE, FNPT
QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ½ IN HOSE FITTING SIZE, FNPT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Coupler Plug,Hi Flow Interchange,304 SS,(F)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 1/4,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Coupler,Weight Each (Oz.) 1.1,Used on End of Hose or Tool Inlet for Connection to Quick Coupler
Technical Specs
Item Quick Connect Hose Coupling
Material 304 Stainless Steel
Hose Fitting Gender Female
Hose Fitting Size 1/2 in
Max. Working Pressure @ 70 F 400 psi
Temp. Range -40 Degrees to 200 Degrees F
Body Size - Quick Connect Air Couplings 1/4 in
Interchange Type Asian Style High Flow
Coupling Component Plug
Connection Type NPT
Barbed Not Barbed
Seal Material HNBR
For Use With High-Flow Couplings
Country of Origin China
(subject to change)