!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD CUTTING MACHINE, CORDED, 110V/60HZ, ½ TO 1¼ IN DIA, 25 RPM, 1-PHASE

THREAD CUTTING MACHINE, CORDED, 110V/60HZ, ½ TO 1¼ IN DIA, 25 RPM, 1-PHASE

ROTHENBERGER

THREAD CUTTING MACHINE, CORDED, 110V/60HZ, ½ TO 1¼ IN DIA, 25 RPM, 1-PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD CUTTING MACHINE, CORDED, 110V/60HZ, ½ TO 1¼ IN DIA, 25 RPM, 1-PHASE

THREAD CUTTING MACHINE, CORDED, 110V/60HZ, ½ TO 1¼ IN DIA, 25 RPM, 1-PHASE

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,195.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT71453
  • Mfr. Model # 71453
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.75 lbs

Product Details

This Supertronic corded thread-cutting machine operates at 110V/60Hz and has a pipe diameter capacity ranging from ½ to 1¼ inches. It has a reverse push-button, a free speed of 25 RPM, an electric switch, and ¼ to 1¼ inches die head sizes. The single-phase portable machine includes a forged pipe clamp, ROFIX adapter, and precision die heads.

Technical Specs

  • ItemPortable Pipe Threading Machine
  • Maximum Compatible Pipe Size1 1/4 in
  • Current7.5 A
  • Die Head Sizes Included1/4 in, 1/2 in, 3/4 in, 1 in
  • Free Speed25 RPM
  • Horsepower1 hp
  • IncludesForged Pipe Clamp, ROFIX(R) Adapter, Precision Die Heads and Dies 1/2 in , 3/4 in , 1 in and 1-1/4 in , Plastic Carry Case
  • Machine TypePortable Handheld Power Drive
  • Minimum Bolt Size1/2 in
  • Mount TypeHandheld
  • Number of Speeds1
  • Overall Length17 in
  • Phase1
  • Power Output800 W
  • ReversibleYes
  • Switch TypeElectronic Push Button Forward Reverse Control
  • Thread Standard of Included DiesNPT
  • Tool SeriesSupertronic 1250
  • Voltage110 V
  • Compatible Die Head Type 11R
  • Minimum Compatible Pipe Size 1/2 in
  • Die Head Sizes 1/4 in to 1 1/4 in
  • Features Portable
  • Frequency 60 Hz
  • Housing Material Aluminum: Plastic
  • Kit Contents Bare Tool
  • Maximum Bolt Size 1 1/4 in
  • Motor Type Brush DC
  • Number of Die Heads 4
  • Overall Height 3 in
  • Overall Width 14 in
  • Portability Portable
  • Power Source Corded
  • Standards CE Approval
  • Threading Equipment Included Case, Die Heads, Support Arm
  • Through-the-Head Oiling Yes
  • Tool Weight 28 lb
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list