!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS

SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS

LUMAPRO

SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS

SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS

LUMAPRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.80 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49XX80
  • Mfr. Model # 49XX80
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

This safety-rated penlight ABS and is designed for hazardous location. In addition, it includes 1-LED lamp. Plus it meets the standards for cUL listed. It also has two alkaline batteries, and a one-year manufacturer's warranty.

Technical Specs

  • ItemSafety-Rated Penlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialABS
  • Number of Light Output Modes1
  • Maximum Brightness64 lm
  • Weight with Batteries2.4 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1 and 2, Group A, B, C, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
  • IP RatingIP67
  • Switch LocationTail
  • ApplicationHazardous Location
  • Beam Intensity Levels400 cd
  • Brightness Levels64 lm
  • Includes1-LED Lamp
  • Lens MaterialPolycarbonate
  • Maximum Run Time20 hr
  • Power SourceBattery
  • Run Time Levels20 hr
  • Battery Chemistry Alkaline
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 41 m
  • Run Time at Maximum Brightness 20 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Intrinsically Safe Yes
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 41 m
  • Body Diameter 3/4 in
  • Grip Style Non-Slip
  • Lamp Life 10,000 hr
  • Manufacturer Warranty Length 1 yr
  • Overall Length 5 5/8 in
  • Resistance Properties Water Resistant
  • Standards cUL Listed
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list