!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH-ON HOSE, 1¼ IN HOSE ID, RED, 225 PSI MAX. WORKING PRESSURE AT 70 ° F

PUSH-ON HOSE, 1¼ IN HOSE ID, RED, 225 PSI MAX. WORKING PRESSURE AT 70 ° F

EATON WEATHERHEAD

PUSH-ON HOSE, 1¼ IN HOSE ID, RED, 225 PSI MAX. WORKING PRESSURE AT 70 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH-ON HOSE, 1¼ IN HOSE ID, RED, 225 PSI MAX. WORKING PRESSURE AT 70 ° F

PUSH-ON HOSE, 1¼ IN HOSE ID, RED, 225 PSI MAX. WORKING PRESSURE AT 70 ° F

EATON WEATHERHEAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,411.05 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45AT74
  • Mfr. Model # H11520-50
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.45 lbs

Product Details

This push-on hose meets the standards for RMA Class B, has a length of 50 feet, a maximum operating pressure of 225 psi @ 70 Degrees F and is red, has an operating temperature of -40 Degrees to 180 Degrees F and is made of nitrile. In addition, it has 1¼ inch inside diameter. This push-on hose is for use on air, automatic transmission fluid, diesel fuel, ethylene glycol, fuel oil, gasoline, hydraulic fluid, kerosene, lubricat, and more.

Technical Specs

  • ItemPush-On Hose
  • Hose Length50 ft
  • Hose Tube MaterialNitrile
  • Max. Working Pressure @ 70 F225 psi
  • StandardsRMA Class B
  • Compatible ChemicalsAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water
  • For Media TypeAir, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
  • Hose Inside Dia. 1 1/4 in
  • Hose Colour Red
  • Hose Cover Material Vinyl Nitrile
  • Temp. Range -40 Degrees to 180 Degrees F
  • Hose Configuration Bulk Hose
  • Not Recommended Chemicals Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Diesel Fuel, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Turpentine, Vegetable Oil, Xylene
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list