!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP CONTROL PANEL, SIMPLEX, 3, 208/240/480V AC, 23 TO 32 A, NO SWITCH INCLUDED, 4X

PUMP CONTROL PANEL, SIMPLEX, 3, 208/240/480V AC, 23 TO 32 A, NO SWITCH INCLUDED, 4X

DAYTON

PUMP CONTROL PANEL, SIMPLEX, 3, 208/240/480V AC, 23 TO 32 A, NO SWITCH INCLUDED, 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP CONTROL PANEL, SIMPLEX, 3, 208/240/480V AC, 23 TO 32 A, NO SWITCH INCLUDED, 4X

PUMP CONTROL PANEL, SIMPLEX, 3, 208/240/480V AC, 23 TO 32 A, NO SWITCH INCLUDED, 4X

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,699.10 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS2PZF9
  • Mfr. Model # 2PZF9
  • UNSPSC # 39121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • ItemPump Control Panel
  • NEMA Enclosure Rating4X
  • Number of Pumps Controlled1
  • PhaseThree
  • Overall Depth4 in
  • Overall Width6 in
  • Includes10A Control Circuit Breaker, External Hand Operation Switch, SqD Components
  • Includes HOA SwitchHOA Switch Included
  • Includes Status Indicator LightsStatus Indicator Lights Not Included
  • LocationIndoor/Outdoor
  • SeriesStarter Box
  • Current 23 to 32 A
  • Enclosure Material Thermoplastic
  • Switch Actuation Switch Not Included
  • Rated Voltage 208/240/480V AC
  • Overall Height 8 in
  • Product Type Control Panel
  • Includes Data Logging Data Logging Not Included
  • Includes Reversing Non-Reversing
  • Intrinsic Safety Not Specified Intrinsically Safe
  • Number of Switches Included 0
  • Compatible Pump Type Sump Pump
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list