!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 2 HP, 115/230 V AC, CW, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 2 HP, 115/230 V AC, CW, 1

MARATHON

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 2 HP, 115/230 V AC, CW, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 2 HP, 115/230 V AC, CW, 1

JET PUMP MOTOR, TOTALLY ENCLOSED FAN-COOLED, FACE MOUNTING, 2 HP, 115/230 V AC, CW, 1

MARATHON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOSC878
  • Mfr. Model # C878
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Product Details

1-Phase open dripproof jet pump motor, 2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • ItemJet Pump Motor
  • Motor Enclosure DesignTotally Enclosed Fan Cooled
  • Frame56J
  • Motor Shaft RotationCCWSE
  • Nameplate RPM3,450 RPM
  • Hz60 Hz
  • Motor Efficiency GroupStandard Efficiency (IE1)
  • Inverter RatedNot Inverter Rated
  • Motor Thermal ProtectionAuto
  • Motor Sub ApplicationJet Pump
  • Shaft Dia.5/8 in
  • StandardsCSA Certified, UL Recognized
  • Weight38 lb
  • IncludesGasketed Conduit Box, Shaft Slinger
  • Body Dia.7.6 in
  • Length Less Shaft12 3/8 in
  • Motor BearingsBall
  • Motor Shaft DesignThreaded
  • Number of Wires5
  • Shaft MaterialStainless Steel
  • Usable @ 200VNot Usable at 200V
  • Regreasable BearingsRegreasable Bearings
  • Bearing ProtectionSlingers
  • Conduit Box LocationExterior
  • Conduit Box PositionF1
  • Motor Design Capacitor-Start/Run
  • HP 2 hp
  • Motor Mounting Type Face
  • Phase Single
  • Full Load Amps 17.8/8.9 A
  • Motor Frame Material Rolled Steel
  • Motor Mounting Position All Angle
  • Ins. Class B
  • Motor Application Pump
  • No. of Speeds 1
  • Shaft Length 2 3/8 in
  • Voltage 115/230V
  • Max. Ambient Temp. 40 Degrees C
  • Height 8 5/16 in
  • Lead Length 6 in
  • Max. SF Amps 17.8/8.9 A
  • Motor Service Factor 1.00
  • Nominal Efficiency 78.5%
  • Overall Length 14 13/16 in
  • Stator Type Capacitor-Start/Run
  • Usable @ 208V Not Usable at 208V
  • Finish Unfinished
  • Bolt Circle Dia. 5 7/8 in
  • Duty Cycle Continuous
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list