!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP LUBE

PUMP LUBE

LINCOLN

PUMP LUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP LUBE

PUMP LUBE

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,489.35 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1908
  • Mfr. Model # 1908
  • UNSPSC # 25171702
  • CATALOGUE PAGE # 1525
  • Shipping Weight 61.0 lbs

Product Details

High-volume output air motor has extra long stroke for powerful, uniform delivery on both up and down strokes. Shovel-type pump tube used to add mechanical priming to normal suction when needed.

Technical Specs

  • ItemGrease Pump
  • Max. Air Pressure100 psi
  • Container Size Included16 gal
  • For Container TypeDrum
  • Ratio75:1
  • FeaturesAir Motor Piston and Cylinder Design, Minimum Friction, No Leather Caps, No Oiling Required
  • Pump Connection ID3/4 in
  • Pump Connection OD4 1/4 in
  • Discharge Tube Outlet ID3/4 in
  • Min. Air Pressure70 psi
  • Air Consumption 0.5 scfm @70 psi, 0.62 scfm @70 psi
  • Power Source Air
  • For Container Size 16 gal
  • Max. Flow Rate 70 cpm
  • Includes Air Coupler Model 655008, Air Nipple Model 653112, Powermaster II 4.25 in. Air Motor Model 82730, Powermaster II Shovel Type Pump Tube 120 lb
  • Hose Inside Dia. 1/2 in
  • Pump Connection Type NPTF
  • Discharge Connection Type NPTF
  • Compatible Chemicals Grease
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list