!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,FUEL 115V 35GPM

PUMP,FUEL 115V 35GPM

GPI

PUMP,FUEL 115V 35GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PUMP,FUEL 115V 35GPM

PUMP,FUEL 115V 35GPM

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,081.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRPV35115PON08XT
  • Mfr. Model # V35-115PO-N08+XT
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • ItemFuel Transfer Pump
  • Bung Connection Dia.2 in
  • For Container Size30 gal
  • Max. Outlet Pressure25 psi
  • IncludesPump, Tank Adapter
  • Includes NozzleNozzle Not Included
  • Includes Suction TubeSuction Tube Not Included
  • MeteredNot Metered
  • Mount TypeBung
  • Pump Connection TypeFNPT
  • Overall Length17 in
  • Explosion ProofExplosion Proof
  • Full Load Amps9.8 A
  • Motor RPM1,725 RPM
  • Adapter MaterialAluminum
  • FeaturesSelf-Priming, Durable Powder Coated Finish, Explosion Proof Motor, Thermal Overload Protection, Vacuum Breaker Ready
  • Height Above Container15 in
  • Includes Bung AdapterBung Adapter Included
  • Min. Fluid Temp.-20 Degrees F
  • Number of Phases1
  • Seal MaterialBuna-N
  • Spout MaterialAluminum
  • Variable SpeedFixed Speed
  • Discharge Connection Type FNPT
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 35 gpm
  • Max. Viscosity 50 SUS
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Spout Spout Not Included
  • Duty Cycle 30 min On/30 min Off
  • Motor HP 3/4 hp
  • Power Source Electric
  • Rated Voltage 230V AC
  • Agency Compliance ATEX, Class I Div 1, cULus, IECEx
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 125 Degrees F
  • Adapter Connection Type MNPT
  • Compatible Chemicals AVGAS, Diesel, Gasoline, Jet A, Kerosene
  • Frequency (Hz) 60 Hz
  • Housing Finish Powder Coated
  • Max. Head - Pumps 15 ft
  • Motor Enclosure Explosion Proof
  • Runs Dry Does Not Run Dry
  • Self-Priming Self-Priming
  • Thermal Protection Thermal Protection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list