!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4

PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4

DAYTON

PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4

PUMP,CENTRIFUGAL, 2 HP, 3 PH, 230/4

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,597.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWU9
  • Mfr. Model # 2ZWU9
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.95 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeNon-Flammable Liquids
  • Maximum Feet of Head72 ft
  • Horsepower2 hp
  • IncludesManual
  • Nameplate Voltage208-230/460V AC
  • Maximum Flow Rate122 gpm
  • Impeller DesignSemi-Open
  • Maximum Media Temperature200 Degrees F
  • Motor Type3-Phase
  • Pumping ApplicationAggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal TypeMechanical
  • StandardscULus Listed
  • Best Efficiency Head52 ft
  • Discharge Rotation90 Degrees Increments
  • FeaturesContinuous High Pressure Circulation
  • Minimum Flow Rate10 gpm
  • Flow Rate @ 20 ft of Head (Maximum)109 gpm
  • Flow Rate @ 40 ft of Head (Maximum)84 gpm
  • Flow Rate @ 60 ft of Head (Maximum)46 gpm
  • For Use With Potable SystemsNo
  • Motor Frame Designation56J
  • Overall Length15.5 in
  • Maximum RPM3,450 RPM
  • Shut Off Pressure (Maximum)31 psi
  • Wetted MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Compatible Discharge Pipe Size 1 1/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 122 gpm
  • Impeller Material Stainless Steel
  • Intake Type NPT
  • Pump Housing Material Stainless Steel
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Three
  • Seal Material Viton
  • Solid Diameter (Maximum) 0.39 in
  • Best Efficiency Flow 65 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Duty Cycle Continuous
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 15 ft of Head (Maximum) 115 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 98 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 68 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 10 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 7 in
  • Overall Width 7.4 in
  • Shaft Material 304 Stainless Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list