!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND PUMP, LEVER, FITS 5 LB BUCKET CONTAINER, 5 LB FOR CONTAINER SIZE, BUCKET, 5 FT HOSE L

HAND PUMP, LEVER, FITS 5 LB BUCKET CONTAINER, 5 LB FOR CONTAINER SIZE, BUCKET, 5 FT HOSE L

LINCOLN

HAND PUMP, LEVER, FITS 5 LB BUCKET CONTAINER, 5 LB FOR CONTAINER SIZE, BUCKET, 5 FT HOSE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND PUMP, LEVER, FITS 5 LB BUCKET CONTAINER, 5 LB FOR CONTAINER SIZE, BUCKET, 5 FT HOSE L

HAND PUMP, LEVER, FITS 5 LB BUCKET CONTAINER, 5 LB FOR CONTAINER SIZE, BUCKET, 5 FT HOSE L

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $799.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1292
  • Mfr. Model # 1292
  • UNSPSC # 27112901
  • CATALOGUE PAGE # 1524
  • Shipping Weight 12.84 lbs

Product Details

Economy Lube Pump with Low-Priced Unit Clamps on any 25 to 50 Pound Refinery Container in 60 Seconds. Tube Size 1-1/4 inch.

Technical Specs

  • ItemHand Pump
  • For Container Size5 lb
  • Hose Length5 ft
  • Includes Discharge HoseYes
  • Includes SpoutYes
  • Spout MaterialCarbon Steel
  • Includes Suction TubeYes
  • For Use With5 gal. Bucket
  • Seal MaterialPolypropylene
  • Action Type Lever
  • For Container Type Bucket
  • Includes Bucket Cover, Coupler, Follower Plate
  • Includes Nozzle Yes
  • Nozzle Operation Manual
  • Suction Tube Material Carbon Steel
  • Pump Connection OD 1 1/4 in
  • Includes Bung Adapter No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list