!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 3 HORSEPOWER, 208-230/460V AC, 113 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208-230/460V AC, 113 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208-230/460V AC, 113 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 3 HORSEPOWER, 208-230/460V AC, 113 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 3 HORSEPOWER, 208-230/460V AC, 113 FT MAXIMUM HEAD, 2 IN, 1 1/2 IN INTAKE/DISCHARGE

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,242.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DL79
  • Mfr. Model # 3BF1HBC0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Compatible with Media TypeWater
  • Maximum Feet of Head113 ft
  • Impeller MaterialBronze
  • Nameplate Voltage208-230/460V AC
  • Pump Housing MaterialCast Iron
  • Frequency60 Hz
  • Maximum Media Temperature212 Degrees F
  • PhaseThree
  • Seal Material316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
  • Solid Diameter (Maximum)0.31 in
  • Best Efficiency Flow110 gpm
  • Compatible Intake Pipe Size2 in
  • FeaturesBack Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
  • Flow Rate @ 100 ft of Head (Maximum)65 gpm
  • Flow Rate @ 40 ft of Head (Maximum)155 gpm
  • Flow Rate @ 60 ft of Head (Maximum)140 gpm
  • Flow Rate @ 80 ft of Head (Maximum)120 gpm
  • For Use With Potable SystemsFor Use with Potable Systems
  • Mounting OrientationHorizontal
  • Overall Length24.5 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 1 1/2 in
  • Discharge Type NPT
  • Horsepower 3 hp
  • Intake Type NPT
  • Priming Manual
  • Maximum Flow Rate 155 gpm
  • Impeller Design Closed
  • Motor Enclosure Open Drip Proof
  • Pumping Application Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
  • Seal Type Mechanical Type 21
  • Standards ANSI 61, NSF Certified
  • Best Efficiency Head 85 ft
  • Discharge Rotation 90 Degrees Increments
  • Minimum Flow Rate 60 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 155 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 145 gpm
  • Flow Rate @ 70 ft of Head (Maximum) 130 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 100 gpm
  • Motor Frame Designation 145JM
  • Overall Height 9.2 in
  • Overall Width 6.5 in
  • Series 3656
  • Shut Off Pressure (Maximum) 175 psi
  • Wetted Material 316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list