PULLEY BLOCK, FIXED, LIFTING/PULLING, ¾ IN COMPATIBLE ROPE DIA, FIBROUS ROPE, FIXED EYE
PULLEY BLOCK, FIXED, LIFTING/PULLING, ¾ IN COMPATIBLE ROPE DIA, FIBROUS ROPE, FIXED EYE
PEERLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pulley block measures 4 inch width x 1 3/8 inch height x 3 7/8 inch depth and has a galvanized finish/coating.
Technical Specs
- ItemPulley Block
- Pulley TypeFixed
- Attachment TypeFixed Eye
- Sheave Inside Diameter2 11/32 in
- Sheave Outside Diameter3 in
- Bearing TypeSleeve
- Housing MaterialDuctile Iron
- Sheave MaterialSteel
- Overall Width4 in
- FinishGalvanized
- Product Type Pulley Block
- Operation Lifting, Pulling
- Compatible Rope Diameter 3/4 in
- Sheave Depth 27/32 in
- Compatible Rope Type Fibrous Rope
- Attachment Inside Diameter 29/32 in
- Number of Grooves 1
- Overall Height 1 3/8 in
- Overall Depth 3 7/8 in
- Country of Origin Varies
(subject to change)
Alternate Products
-
PEERLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.93
/ each