WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60/63 A, 120/208V AC, 10 HORSEPOWER RATING, IEC GROUNDING
WATERTIGHT PIN AND SLEEVE RECEPTACLE, 60/63 A, 120/208V AC, 10 HORSEPOWER RATING, IEC GROUNDING
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pin and sleeve connectors has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: corrosion resistant, impact resistant, moisture resistant. This pin and sleeve connectors meets the standards for CSA LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL. It has 8 AWG minimum wire size to 2 AWG maximum wire size.
Technical Specs
Item Pin and Sleeve Connectors
Flange Type Flanged
IP Rating IP69K
Number of Gangs 1
Number of Wires 5
Shrouded Yes
Cap Type Spring-Loaded Cap
Face Diameter 3.88 in
Horsepower Rating 10 hp
Housing Material Polybutylene Terephthalate
Maximum Wire Size 2 AWG
Power Indicating Light Yes
Reverse Service No
UL 94 Flammability Rating V-0
Wire Connection Type Screw Terminals
Maximum Operating Temperature 75 Degrees C
Current Rating 60/63 A
Grounding Style IEC
NEMA Enclosure Rating 4X
Number of Poles 4
Phase Three
Voltage Rating 120/208V AC
Connection Orientation Straight
Grounding Grounded
Housing Colour Blue
Market Industrial
Minimum Wire Size 8 AWG
Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant
Standards CSA Certified LR280C, File E146033, UL IEC 60309-1 IEC 60309-2, UL Listed
Switch Rated Yes
Housing Material Grade Valox 357
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)