PRY BAR DOLLY, 3,500 LB LOAD CAPACITY, 60 IN HANDLE L, 3 IN NOSE PLATE D, BEVELED
PRY BAR DOLLY, 3,500 LB LOAD CAPACITY, 60 IN HANDLE L, 3 IN NOSE PLATE D, BEVELED
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This pry bar dolly measures 10 3/4 inch width x 60 inch length, and is brown/green. It is made out of wood. In addition, it has a 3,500-pound load capacity and weighs 26 pounds. It also features rubber wheels.
Technical Specs
Item Pry Bar Dolly
Frame Material Wood
Nose Plate Width 5 in
Handle Material Wood
Nose Plate Profile Bevelled
Nose Plate Finish Powder Coated
Colour Brown, Green
Wheel Diameter 5 in
Wheel Type Tread-On Core
Wheel Bearings Roller
Overall Width 10 3/4 in
Features Rubber Wheels
Load Capacity 3,500 lb
Nose Plate Depth 3 in
Handle Length 60 in
Nose Plate Type Straight
Nose Plate Material Iron
Nose Plate Thickness 1/2 in
Includes Foot Assist Without Foot Assist
Wheel Width 2 in
Wheel/Tread Material Rubber
Overall Length 60 in
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Weight 26 lb
Country of Origin United States
(subject to change)