EARMUFFS, OVER THE HEAD, RIGID, BLK,RED, FOAM/PUR/PVC/ACETAL/SS/ABS, 30DB, CSA
EARMUFFS, OVER THE HEAD, RIGID, BLK,RED, FOAM/PUR/PVC/ACETAL/SS/ABS, 30DB, CSA
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These Peltor Optime 105 over-the-head rigid double-shell earmuffs are one-size-fits-most and come in black/red. They have cushions, a band, and a cup made of foam/polyurethane/polyvinyl chloride, acetal/stainless steel, and ABS respectively. The noise reduction rating is 30 decibels and meets the CSA Class AL standard. These earmuffs are suitable for noise exposures up to 105 decibels.
Technical Specs
Item Earmuffs
Noise Reduction Rating 30 dB
Cushion Material Foam, Polyurethane, PVC
Series 105
Standards ANSI S12.6-1997 (R2002), CSA Class AL
Band Material Acetal, PVC, Stainless Steel
Features Double-Shell Earcup Design, Earcup Pivot Points
Protection Type Passive Noise-Suppressing
Earmuff Style Over-the-Head
Dielectric No
Cup Colour Black
Earmuff Type Rigid
Band Colour Black
Cup Material ABS
Electrically Insulated No
Country of Origin United States
(subject to change)
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.50
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.68
/ each
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.92
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.73
/ each
3M PELTOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.73
/ each