!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 11¾ IN X 17 IN X 6⅜ IN INSIDE, PICK AND PLUCK, YELLOW, STATIONARY

PROTECTIVE CASE, 11¾ IN X 17 IN X 6⅜ IN INSIDE, PICK AND PLUCK, YELLOW, STATIONARY

NANUK CASES

PROTECTIVE CASE, 11¾ IN X 17 IN X 6⅜ IN INSIDE, PICK AND PLUCK, YELLOW, STATIONARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 11¾ IN X 17 IN X 6⅜ IN INSIDE, PICK AND PLUCK, YELLOW, STATIONARY

PROTECTIVE CASE, 11¾ IN X 17 IN X 6⅜ IN INSIDE, PICK AND PLUCK, YELLOW, STATIONARY

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS925-1004
  • Mfr. Model # 925S-010YL-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeLatches: Padlock
  • Foam DesignPick and Pluck
  • Includes Foam InsertYes
  • Inside Length17 in
  • Lid Depth2 1/8 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches2
  • Overall Depth7 in
  • Overall Width14 3/4 in
  • IP/NEMA RatingIPX7: IP6X
  • Weight6 lb
  • Foam MaterialPolyurethane
  • Number of CompartmentsVarious
  • Padlock Hole Diameter5/16 in
  • Resistant ToDust, Impact, Shock, Water
  • StackableYes
  • Bottom Depth 4 1/4 in
  • Colour Yellow
  • Handle Style Folding
  • Inside Depth 6 3/8 in
  • Inside Width 11 3/4 in
  • Material Plastic
  • Minimum Operating Temperature -20 Degrees F
  • Number of Wheels 0
  • Overall Length 18 3/4 in
  • Weight Capacity 53 lb
  • Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations
  • Finish Unfinished
  • Mobility Stationary
  • Number of Padlock Holes 2
  • Pressure Valve Type Automatic
  • Series 925
  • Volume Capacity 0.74 cu ft
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list