!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, AIR, LAPTOP SLEEVE, CARRY ON, YELLOW, 18 19/32 X 14 13/32 X 6 19/64 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, LAPTOP SLEEVE, CARRY ON, YELLOW, 18 19/32 X 14 13/32 X 6 19/64 IN, NK-7 RESIN

NANUK CASES

PROTECTIVE CASE, AIR, LAPTOP SLEEVE, CARRY ON, YELLOW, 18 19/32 X 14 13/32 X 6 19/64 IN, NK-7 RESIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, AIR, LAPTOP SLEEVE, CARRY ON, YELLOW, 18 19/32 X 14 13/32 X 6 19/64 IN, NK-7 RESIN

PROTECTIVE CASE, AIR, LAPTOP SLEEVE, CARRY ON, YELLOW, 18 19/32 X 14 13/32 X 6 19/64 IN, NK-7 RESIN

NANUK CASES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $598.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PTS923LK04
  • Mfr. Model # 923S-041YL-0A0
  • UNSPSC # 53121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Product Details

This yellow protective air case with removable laptop sleeve comes with a high-performance water- and air-tight O-ring gasket. It meets airline carry-on standards and has a folding handle with a foam grip. It is made of lightweight NK-7 resin. Its overall outside dimensions are 18 19/32 length x 14 13/32 width x 6 19/64 inches depth.

Technical Specs

  • ItemCase
  • ColourYellow
  • Includes Foam InsertYes
  • Inside Length16 7/10 in
  • Lid Depth1 4/5 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches2
  • Overall Depth6 3/10 in
  • Overall Width14 2/5 in
  • StandardsASTM D-4169 DC-18, ASTM D-4169 DC-18, ASTM D-4169 DC-18, ATA 300 Category 1, IP6X, IPX7, MIL-STD-810F, NK-7
  • Foam MaterialPolyurethane
  • Number of Handles1
  • Padlock Hole Diameter1/3 in
  • Series909
  • Bottom Depth 3 3/5 in
  • Foam Design Polyurethane Foam Insert
  • Inside Depth 5 2/5 in
  • Inside Width 11 3/10 in
  • Material Lightweight NK-7 Resin
  • Minimum Operating Temperature -20.2 Degrees F
  • Number of Wheels 0
  • Overall Length 18 3/5 in
  • IP/NEMA Rating IP6X, IPX7
  • Weight 5.9 lb
  • Number of Compartments 6
  • Number of Padlock Holes 2
  • Resistant To Drop, Dust, Impact, Water
  • Volume Capacity 16.7 L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list