!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADKS FREEZE PROTECTION CABLE, CSA/CUL, MOISTURE-RESIST, 120VAC/84 W/0.7 A 40 ° F, 12 FT L, PVC

ADKS FREEZE PROTECTION CABLE, CSA/CUL, MOISTURE-RESIST, 120VAC/84 W/0.7 A 40 ° F, 12 FT L, PVC

EASYHEAT

ADKS FREEZE PROTECTION CABLE, CSA/CUL, MOISTURE-RESIST, 120VAC/84 W/0.7 A 40 ° F, 12 FT L, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADKS FREEZE PROTECTION CABLE, CSA/CUL, MOISTURE-RESIST, 120VAC/84 W/0.7 A 40 ° F, 12 FT L, PVC

ADKS FREEZE PROTECTION CABLE, CSA/CUL, MOISTURE-RESIST, 120VAC/84 W/0.7 A 40 ° F, 12 FT L, PVC

EASYHEAT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNLAHB112
  • Mfr. Model # AHB112
  • UNSPSC # 31201518
  • CATALOGUE PAGE # 1951
  • Shipping Weight 3.08 lbs

Product Details

This ADKS freeze protection cable measures 12 feet in length and is CSA and cUL approved for all types of metal pipe and plastic pipes including ABS, CPVC, and polybutylene. It has a tough PVC inner insulation and continuous ground braid for safety and is weather- and moisture-resistant. It has a three-wire grounded cord and plug and is 120 volts AC, 84 watts, and 0.7 amp at 40 Degrees F.

Technical Specs

  • ItemProtection Cable
  • For Use Indoors/OutdoorsIndoor/Outdoor
  • Voltage120V AC
  • Amps per Cable @ 40F0,7 A
  • StandardsCanadian Safety Standard and CSA, UL Listed
  • Cable Length 12 ft
  • Watts per Foot @ 40F 7 W
  • Watts per Cable @ 40F 84 W
  • For Use With Water Filled Plastic and Metallic Pipes
  • Wattage Output 84 W
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list