TEE: COPPER, PRESS-FIT X PRESS-FIT X PRESS-FIT, 1 IN X 1 IN X ½ IN COPPER TUBE SIZE
TEE: COPPER, PRESS-FIT X PRESS-FIT X PRESS-FIT, 1 IN X 1 IN X ½ IN COPPER TUBE SIZE
VIEGA PROPRESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tee meets the standards for NSF, UL, IAPMO, CSA, ABS, has a length of 3 3/16 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, and is made of copper. In addition, it is a reducing tee.
Technical Specs
Item Tee
Fitting Side A Connection Type Press-Fit
Fitting Side C Connection Type Press-Fit
Fitting Side B Copper Tube Size 1 in
Fitting Material Copper
Specific Fitting Shape Reducing Tee
Maximum Operating Pressure 200 psi
Standards NSF, UL, IAPMO, CSA, ABS
Minimum Operating Temperature 0 Degrees F
Application Potable Water
Fitting Side B Connection Type Press-Fit
Fitting Side A Copper Tube Size 1 in
Fitting Side C Copper Tube Size 1/2 in
O-Ring Material EPDM
Overall Length 3 3/16 in
Maximum Operating Temperature 250 Degrees F
Compatible Tube Material Copper
Country of Origin Germany
(subject to change)