ADAPTER: BRONZE, FTG X FNPT THREAD, 2 IN COPPER TUBE SIZE, 2 IN PIPE SIZE
ADAPTER: BRONZE, FTG X FNPT THREAD, 2 IN COPPER TUBE SIZE, 2 IN PIPE SIZE
VIEGA PROPRESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This adapter meets the standards for ABS, CRN, CRN 0A14541.5 A/B/C, CSA MSE-13, FM, IAPMO PS 117, ICC, and more, has a length of 2 31/32 inch, a maximum operating pressure of 200 psi and is designed for the following applications: potable water. It has an operating temperature of 0 Degrees F to 250 Degrees F, is made of bronze. In addition, it is a straight adapter.
Technical Specs
Item Adapter
Fitting Side A Connection Type FTG
Fitting Side A Copper Tube Size 2 in
Fitting Side B Pipe Size 2 in
Specific Fitting Shape Straight Adapter
Maximum Operating Pressure 200 psi
Standards ABS Type Approval, CRN, CRN 0A14541.5 A/B/C, CSA, CSA MSE-13, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1037, NFPA 13, NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL, ULC/ORD 213
Application Potable Water
Fitting Side B Connection Type FNPT
Fitting Material Bronze
O-Ring Material EPDM
Overall Length 2 31/32 in
Maximum Operating Temperature 250 Degrees F
Minimum Operating Temperature 0 Degrees F
Country of Origin Germany
(subject to change)