!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS GAUGE, 30 IN HG TO 0-30 PSI/KPA, 1/2 IN NPT, STAINLESS STEEL

PROCESS GAUGE, 30 IN HG TO 0-30 PSI/KPA, 1/2 IN NPT, STAINLESS STEEL

WINTERS

PROCESS GAUGE, 30 IN HG TO 0-30 PSI/KPA, 1/2 IN NPT, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS GAUGE, 30 IN HG TO 0-30 PSI/KPA, 1/2 IN NPT, STAINLESS STEEL

PROCESS GAUGE, 30 IN HG TO 0-30 PSI/KPA, 1/2 IN NPT, STAINLESS STEEL

WINTERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WNRPPC5141
  • Mfr. Model # PPC5141
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

This process gauge has a 30-inch HG to 0-30 PSI/KPA pressure range and a 1/2-inch MNPT connection. This gauge is made from stainless steel.

Technical Specs

  • ItemCompound Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 1/2 in
  • Case MaterialPhenolic
  • IP RatingIP65
  • Case ColourBlack
  • Operating Temperature - Maximum120 Degrees C
  • Primary Scale Vacuum Measurement - Maximum30 in Hg
  • Primary Scale Vacuum Measurement - Minimum0 in Hg
  • Socket Material316 Stainless Steel
  • Sensor MaterialStainless Steel
  • Pointer ColourBlack
  • Lens MaterialPolycarbonate
  • Process Connection Size1/2 in
  • Primary Scale Unitspsi
  • SeriesPPC
  • Secondary Scale UnitskPa
  • Accuracy GradeASME B40.100
  • Scale TypeDual
  • Manufacturer Warranty Length5 yr
  • Primary Scale Pressure Measurement - Maximum 30 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.5%
  • NEMA Enclosure Rating IP65
  • Standards ASME B40.100
  • Operating Temperature - Minimum -40 Degrees C
  • Case Liquid None
  • Process Connection Location Bottom
  • Process Media Temperature - Maximum 120 Degrees C
  • Process Media Temperature - Minimum -40 Degrees C
  • Field Fillable Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Direct-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Resistance Properties Corrosion-Resistant
  • Dial Face Material Aluminum
  • Pointer Material Aluminum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list