!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROBE HIGH TEMPERATURE SURFACE

PROBE HIGH TEMPERATURE SURFACE

FLUKE

PROBE HIGH TEMPERATURE SURFACE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROBE HIGH TEMPERATURE SURFACE

PROBE HIGH TEMPERATURE SURFACE

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $794.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET80PK27
  • Mfr. Model # 80PK-27
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 188
  • Shipping Weight 0.42 lbs

Product Details

Digital multimeter accessory, 80PK27 sure grip industrial surface temperature probe, -127 degree Celsius to 600 degree Celsius, 8 inch probe made from 304 stainless steel, intended for flat or slightly curved surfaces.

Technical Specs

  • ItemSurface Temperature Probe
  • Thermocouple TypeType K
  • Connector TypeMini Plug
  • Maximum Wire Gauge24 AWG
  • Probe Length12.7 in
  • Maximum Temperature °F1,112 Degrees F
  • Minimum Temperature °F-196 Degrees F
  • Accuracy+/-4.4 Degrees C (0 Degrees to 127 Degrees C)
  • For GasesNo
  • For SolidsNo
  • Handle MaterialHytrel
  • Head Material304 Stainless Steel
  • Sensor Type Thermocouple
  • For Application Surface
  • Cable Length 3 ft 4 in
  • Probe Size 12 45/64 in
  • Temperature Range -196 Degrees to 1,112 Degrees F/-127 Degrees to 600 Degrees C
  • Maximum Temperature °C 600 Degrees C
  • Minimum Temperature °C -127 Degrees C
  • For Air No
  • For Liquids and Gels No
  • For Surfaces Yes
  • Handle Type Straight Handle
  • Manufacturer Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list