!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRO GUARD RUBBERIZED GRAVLGUARD, 60 ° F, 1 1/2 TO 2 HOUR DRY TIME, 249.2G/L VOC, BLACK, 3.78L

PRO GUARD RUBBERIZED GRAVLGUARD, 60 ° F, 1 1/2 TO 2 HOUR DRY TIME, 249.2G/L VOC, BLACK, 3.78L

PROFORM

PRO GUARD RUBBERIZED GRAVLGUARD, 60 ° F, 1 1/2 TO 2 HOUR DRY TIME, 249.2G/L VOC, BLACK, 3.78L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRO GUARD RUBBERIZED GRAVLGUARD, 60 ° F, 1 1/2 TO 2 HOUR DRY TIME, 249.2G/L VOC, BLACK, 3.78L

PRO GUARD RUBBERIZED GRAVLGUARD, 60 ° F, 1 1/2 TO 2 HOUR DRY TIME, 249.2G/L VOC, BLACK, 3.78L

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.80 / each

EHC: EHC :
Min Qty 4 = $687.20

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRFPF715-1C
  • Mfr. Model # PF 715-1C
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

This pro guard rubberized Gravlguard comes in a 3.78-litre container and should be applied in temperatures of 60 Degrees F. It's a tough medium-textured coating to protect rocker panels and valence panels from stone chips and other road abrasions. It has excellent adhesion to bare or painted metals and plastics and also seals out road noise and dirt. This black gravel guard takes 1 1/2 to two hours to dry.

Technical Specs

  • ItemRubberized Gravel Guard
  • ColourBlack
  • Dry Time1 1/2 to 2 hr
  • Compatible Surface Material Metal, Plastic
  • Container Size 1 gal
  • VOC Content 249.7 g/L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list