BODY BELT, S, FITS 34 TO 44 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING
BODY BELT, S, FITS 34 TO 44 IN WAIST, 2 D-RINGS, STEEL, INCLUDES PADDING
PROTECTA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This body belt is size small, includes steel hardware and polyester webbing. It has a 310-pound weight capacity. Body belts fit around the waist and have D-rings that connect to positioning and restraint lanyards that are attached to an anchor point on a building or structure.
Technical Specs
Item Body Belt
Includes Padding Yes
Size S
Maximum Waist Size 44 in
Minimum Waist Size 34 in
Standards OSHA, ANSI, CSA
Weight Capacity 310 lb
Number of D-Rings 2
D-Ring Locations Hip
Webbing Material Polyester
Hardware Material Steel
Buckle Type Tongue
Webbing Coating Uncoated
Country of Origin Canada
(subject to change)
Related Products
HONEYWELL MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$290.38
/ each