!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, LOCK-ON, ⅝"-11, 11000 RPM, 8 FT

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, LOCK-ON, ⅝"-11, 11000 RPM, 8 FT

WALTER SURFACE TECHNOLOGIES

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, LOCK-ON, ⅝"-11, 11000 RPM, 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, LOCK-ON, ⅝"-11, 11000 RPM, 8 FT

ANGLE GRINDER, CORDED, 120V/13.5A, 5 IN DIA, LOCK-ON, ⅝"-11, 11000 RPM, 8 FT

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT30A157
  • Mfr. Model # 30A157
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.87 lbs

Product Details

This Pro 5 corded angle grinder has a lock-on switch and operates at 120V/13.5A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The angle grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It includes Quick-R instant release function and features Dynamax.

Technical Specs

  • ItemAngle Grinder
  • Current13.5 A
  • Switch TypeLock-On
  • Spindle Thread Size5/8"-11
  • Material ApplicationAll Surfaces, All Types of Metals, Carbon Steel, Cast Iron, Ferrous Metals, Non-Ferrous Metal, Steel, Stainless Steel, Structural Steel, Tough Steel, Aluminum, Copper, Brass, Titanium, Alloys
  • Number of Conductors2
  • FeaturesLED overload protection indicator, BevelLED gears, Spindle lock button, QUICK-R instant release function, Lock-on switch, POWERGUARD overheat protection, DYNAMAX for, maintaining selected speed constant, Ergonomic, lightweight design, Exclusive DUSTGUARD - for outstanding motor life, Exclusive QUICK feature for tool-free wheel change, Exclusive safety clutch, toolfree adjustable guard, Exclusive spindle lock, High torque motor gets more work done faster, Improved DUSTGUARD, Maximum comfort, lowest, sound and vibration levels, New anti-vibration handle, New slim line housing for highest comfort Superior performance, cool cutting, non-loading Used on ferrous & non-ferrous metals, Vibration-free cutting for maximum productivity, Super powerful motor
  • Tool Weight5.7 lb
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Kit Contents Quick-R Front Nut
  • Cord Length 8 ft
  • Application Cleaning and surface preparation, Cleaning rust and scale, Cutting - steel and stainless, Deburring, Heavy grinding, weld removal, bevelling Maintenance, repair, fabricating, Mass production, maintenance, repair, fabricating, Sanding, blending, Surface preparation, Surface work, power brushing and flap discs
  • Voltage 120V AC
  • Includes Quick-R Front Nut
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list