!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRINTER LABELS, ADHESIVE, CLEAR, 1 X 1/2 IN, POLYESTER, RL 5000

PRINTER LABELS, ADHESIVE, CLEAR, 1 X 1/2 IN, POLYESTER, RL 5000

BRADY

PRINTER LABELS, ADHESIVE, CLEAR, 1 X 1/2 IN, POLYESTER, RL 5000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRINTER LABELS, ADHESIVE, CLEAR, 1 X 1/2 IN, POLYESTER, RL 5000

PRINTER LABELS, ADHESIVE, CLEAR, 1 X 1/2 IN, POLYESTER, RL 5000

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.27 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY133887
  • Mfr. Model # B33-5-430
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.595 lbs

Product Details

These clear adhesive printer labels are made of polyester and measure 1 x 1/2 inch. These labels are made for use with manufacturer number BBP33 and have a temperature range of -40 Degrees F to 212 Degrees F. Available in a roll of 5000.

Technical Specs

  • ItemPrinter Labels
  • Adhesive MaterialPermanent Acrylic
  • Indoor/Outdoor UsageOutdoor
  • Label FinishGloss
  • Label MaterialPolyester
  • Label Thickness0.003 in
  • Labels per Row3
  • Maximum Service Temperature212 Degrees F
  • Number of Labels Included5,000
  • Product TypeLabel
  • Ribbon SeriesB30-R6000
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Label Colour Clear
  • Label Height 1/2 in
  • Label Shape Rectangle
  • Label Width 1 in
  • Material Properties Aggressive Adhesive, Harsh Environment, Heat Resistant, Permanent Adhesive
  • Minimum Service Temperature -94 Degrees F
  • Printer Series Compatibility BBP33, i3300, i5300
  • Ribbon Colour Clear
  • Standards UL, CSA, ROHS
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list