!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRINTER LABELS, ADHESIVE, WHITE, 1 X 1 IN, POLYPROPYLENE, RL 1500

PRINTER LABELS, ADHESIVE, WHITE, 1 X 1 IN, POLYPROPYLENE, RL 1500

BRADY

PRINTER LABELS, ADHESIVE, WHITE, 1 X 1 IN, POLYPROPYLENE, RL 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRINTER LABELS, ADHESIVE, WHITE, 1 X 1 IN, POLYPROPYLENE, RL 1500

PRINTER LABELS, ADHESIVE, WHITE, 1 X 1 IN, POLYPROPYLENE, RL 1500

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $284.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYJ201797425J
  • Mfr. Model # J20-179-7425J
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These white adhesive printer labels are made of polypropylene and measure 1 x 1-inch. These labels are made for use with manufacturer number J2000 and have a temperature range of -40 Degrees F to 140 Degrees F. Available in a roll of 1500.

Technical Specs

  • ItemPrinter Labels
  • Compatible Grainger Part Number493P68
  • Label ColourWhite
  • Label Height1 in
  • Label Width1 in
  • Printer Series CompatibilityBradyJET J2000
  • Adhesive PropertiesPermanent Adhesive
  • Material SeriesB-7425J
  • Resistance PropertiesChemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant
  • AdhesiveYes
  • ApplicationLaboratory Identification
  • Indoor/Outdoor UsageIndoor
  • Label Media FormatPrecut Roll
  • Label Thickness0.005 in
  • Maximum Service Temperature158 Degrees F
  • Secondary Label IncludedNo
  • StandardsRoHS Compliant
  • For Print Method Inkjet
  • Compatible Mfr Part Number J20-CMY
  • Label Finish Matte
  • Label Material Polypropylene
  • Labels per Roll 1500
  • Vial/Tube Size 8.0 mL
  • Material Properties Autoclavable, Cryogenic
  • Recommended Ribbon J20-CMY
  • Product Type Laboratory Labels
  • Adhesive Material Acrylic
  • Core Diameter 2 in
  • Inkjet Printable Yes
  • Label Shape Square
  • Labels per Row 1
  • Minimum Service Temperature -112 Degrees F
  • Service Temperature Range -112 Degrees to 158 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list