!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOIL TAPE, UL-PRINTED, NASHUA 324A, 2 ½ IN X 60 YD, 4.8 MIL, ALUMINUM, ACRYLIC, SILVER

FOIL TAPE, UL-PRINTED, NASHUA 324A, 2 ½ IN X 60 YD, 4.8 MIL, ALUMINUM, ACRYLIC, SILVER

NASHUA

FOIL TAPE, UL-PRINTED, NASHUA 324A, 2 ½ IN X 60 YD, 4.8 MIL, ALUMINUM, ACRYLIC, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, UL-PRINTED, NASHUA 324A, 2 ½ IN X 60 YD, 4.8 MIL, ALUMINUM, ACRYLIC, SILVER

FOIL TAPE, UL-PRINTED, NASHUA 324A, 2 ½ IN X 60 YD, 4.8 MIL, ALUMINUM, ACRYLIC, SILVER

NASHUA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6A068
  • Mfr. Model # 324A
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This one-pack of 324A foil tape is silver. It is designed for use in industries like general maintenance and repair and meets the standards for UL 181A-P, UL 181B-FX Listed. This indoor/outdoor foil tape has a tensile strength of 28 lb/in with a temperature range of -20 Degrees to 325 Degrees F, and a thickness of 4.8 mil and is UV-resistant.

Technical Specs

  • ItemFoil Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length55 m
  • Common IndustryGeneral Maintenance & Repair
  • Minimum Tape Performance Temperature-20 Degrees F
  • Product FormContinuous Roll
  • Tape Backing MaterialAluminum
  • Tape Adhesive FormatSingle-Sided
  • Tape ColourSilver
  • Tape Backing ConstructionFoil
  • Adhesion to Steel68 oz/in
  • Tape Tensile Strength28 lb/in
  • Tape ShapeContinuous Roll
  • Tape Type Foil Tape
  • Imperial Tape Width 2 1/2 in
  • Metric Tape Width 63.5 mm
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 325 Degrees F
  • Tape Adhesive Material Acrylic
  • Liner Included Yes
  • Standards UL 181A-P, UL 181B-FX Listed
  • Tape Resistance Properties UV-Resistant
  • Tape Thickness 4.8 mil
  • Series 324A
  • Liner Material Kraft Paper
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list