!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRINTABLE HEAT SHRINK TUBE, POLYOLEFIN

PRINTABLE HEAT SHRINK TUBE, POLYOLEFIN

EPSON

PRINTABLE HEAT SHRINK TUBE, POLYOLEFIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PRINTABLE HEAT SHRINK TUBE, POLYOLEFIN

PRINTABLE HEAT SHRINK TUBE, POLYOLEFIN

EPSON

Clearance Price :
$51.10 / each

Your Price : $68.13 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ELW208B20BYPX
  • Mfr. Model # 208B20BYPX
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • ItemPrintable Heat Shrink Tube
  • Label ColourBlack, Yellow
  • Label Height1/4 in
  • Label Width1/4 in
  • Maximum Service Temperature257 Degrees F
  • Minimum Service Temperature-67 Degrees F
  • Printer Series CompatibilityLW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
  • For Print MethodThermal Transfer
  • AdhesiveNon-Adhesive
  • Compatible Mfr Part Number2001XLST, 2010-PC, 2011XLB, 2011XLB-PC, 2012XLST, 2012XLST-PC, 2020LSTB, 2020LSTB-PC, LW-PX300, LW-PX350, LW-PX400, LW-PX700, LW-PX750, LW-PX800, LW-PX900, LW-Z5000PX, LW-Z5010PX
  • Label Attachment StyleHeat Shrink
  • Maximum Wire Gauge6 AWG
  • Preprinted TextNo Legend
  • Resistance PropertiesFlame-Resistant
  • StandardsUL
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Matte
  • Label Material Polyolefin
  • Material Properties PBDE/PBB Free
  • Maximum Wire Diameter 0.24 in
  • Minimum Wire Diameter 0.1 in
  • Roll Length 98 in
  • Label Media Format Continuous Roll
  • Application Cable and Wire Marking
  • Double-Sided Printable Not Double-Sided Printable
  • Material Series HST
  • Minimum Wire Gauge 18 AWG
  • Product Type Heat Shrink Tube
  • Shrink Ratio 3:1
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list