!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IK PRIMER & FILLER, 10 TO 15 MIN DRY, OSHA, OLIVE-GREEN, 356 G/L VOC, 340 G/12 OZ

IK PRIMER & FILLER, 10 TO 15 MIN DRY, OSHA, OLIVE-GREEN, 356 G/L VOC, 340 G/12 OZ

PROFORM

IK PRIMER & FILLER, 10 TO 15 MIN DRY, OSHA, OLIVE-GREEN, 356 G/L VOC, 340 G/12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IK PRIMER & FILLER, 10 TO 15 MIN DRY, OSHA, OLIVE-GREEN, 356 G/L VOC, 340 G/12 OZ

IK PRIMER & FILLER, 10 TO 15 MIN DRY, OSHA, OLIVE-GREEN, 356 G/L VOC, 340 G/12 OZ

PROFORM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.00 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRFPF657
  • Mfr. Model # PF 657
  • UNSPSC # 31211500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This olive-green, 1K primer and filler comes with two spray nozzles, and is designed as a high-build, one-component primer that hides minor sanding scratches, and can be sanded easily. It adheres to galvanized steel and aluminum, bare or painted metals, plastics, body fillers, and fully-cured paint. It dries quickly within 10 to 15 minutes, with a 30-minute re-coat. It meets OSHA requirements.

Technical Specs

  • ItemPrimer
  • Compatible Surface MaterialAluminum, Bare or Painted Metal, Galvanized Steel, Plastic
  • Container Size340 g
  • Dry Time5 to 10 min
  • Dry Time to Recoat30 to 40 min
  • FlammabilityFlammable
  • StandardsOSHA
  • Colour Family Green
  • Colour Green
  • Container Type Aerosol
  • Dry Time Tack Free 5 to 10 min
  • Features Hides Minor Sanding Scratches
  • Resistance Properties UV-Resistant
  • VOC Content 431 g/L
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list