!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, EXTERIOR/INTERIOR, WHITE, METAL, INTERIOR/EXTERIOR PRIMER, SOLVENT, FLAT, WHITE, 5 GALLON

PRIMER, EXTERIOR/INTERIOR, WHITE, METAL, INTERIOR/EXTERIOR PRIMER, SOLVENT, FLAT, WHITE, 5 GALLON

RUST-OLEUM

PRIMER, EXTERIOR/INTERIOR, WHITE, METAL, INTERIOR/EXTERIOR PRIMER, SOLVENT, FLAT, WHITE, 5 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, EXTERIOR/INTERIOR, WHITE, METAL, INTERIOR/EXTERIOR PRIMER, SOLVENT, FLAT, WHITE, 5 GALLON

PRIMER, EXTERIOR/INTERIOR, WHITE, METAL, INTERIOR/EXTERIOR PRIMER, SOLVENT, FLAT, WHITE, 5 GALLON

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $368.19 / each

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM302139
  • Mfr. Model # 302139
  • UNSPSC # 31211512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.5 lbs

Technical Specs

  • ItemPrimer
  • Colour FamilyWhite
  • SheenFlat
  • ColourWhite
  • Coverage Area336 sq ft/gal
  • Dry Time35 min
  • Sub BrandCommercial
  • Dry Time Tack Free30 min
  • FeaturesSticks to All Surfaces without Sanding
  • Maximum Application Temperature90 Degrees F
  • Net Weight40 lb
  • Shelf Life5 yr
  • Coating Application Interior/Exterior Primer
  • Compatible Surface Material Metal
  • Resin Type VT Modified Alkyd
  • Container Size 5 gal
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Application Method Brush, Roller, Spray
  • Dry Time to Recoat 2 hr
  • Finish Texture Smooth
  • Minimum Application Temperature 40 Degrees F
  • Resistance Properties Rust-Resistant
  • VOC Content 336 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list