!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G

PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G

RUST-OLEUM

PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G

PRIMER SPRAY PAINT,WATER-BASE,DRY TIME 1 HOUR,TEMP 50 TO 90 ° F,10 TO 12 SQ FT,GALVANIZED WHITE,340 G

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.86 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM274101522
  • Mfr. Model # 274101522
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Product Details

Seal porous surfaces for better paint coverage with this white water-base primer spray paint. With an application temperature of 50 Degrees F to 90 Degrees F, this product covers 10 to 12 square feet and has a dry time of one hour. It is available in 340 grams.

Technical Specs

  • ItemPrimer
  • Colour FamilyWhite
  • Resin TypeAlkyd
  • Container Size340 g
  • Base TypeWater
  • Sub BrandTREMCLAD(R)
  • Dry Time Tack Free20 min
  • Maximum Application Temperature90 Degrees F
  • Net Weight340 g
  • StandardsUSDA Acceptable
  • Paint and Primer FinishFlat
  • Coating Application Rust Preventative
  • Compatible Surface Material Metal
  • Colour White
  • Coverage Area 10 to 12 sq ft
  • Dry Time 1 hr
  • Container Type Aerosol
  • Features Any Angle Spray Technology, Applies Directly to Metal Primer Not Required on Most Applications, Best Choice for Metal, Excellent Rust Coverage, Long Lasting Protection and Beauty, Provides Excellent Adhesion, Superior Rust Inhibition
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Rust-Resistant
  • Coverage 10 to 12 sq ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list