!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G

PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G

RUST-OLEUM

PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G

PRIMER SPRAY PAINT, OIL-BASE, DRY TIME 30 MIN, TEMP 40 TO 80 ° F, 10 TO 12 SQ FT, WHITE, 369 G

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.36 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ03618
  • Mfr. Model # Z03618
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Product Details

Seal porous surfaces for better paint coverage with this white oil-based primer spray paint. With an application temperature of 40 Degrees F to 80 Degrees F, this product covers 10 to 12 square feet and has a dry time of 30 minutes. It is available in 369 grams.

Technical Specs

  • ItemPrimer
  • Coating ApplicationPrimer Sealer
  • Compatible Surface MaterialWood
  • ColourWhite
  • Coverage Area10 to 12 sq ft
  • Dry Time30 min
  • Sub BrandZinsser(R)
  • Dry Time Tack Free30 min
  • FeaturesBest Exterior Wood Sealer, Blocks Cedar and Redwood Bleed, Seals Water, Smoke and Nicotine Stains, Sticks to All Surfaces Without Sanding
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesStain-Resistant, Tannin Bleed-Resistant
  • StandardsUSDA Acceptable
  • Paint and Primer FinishFlat
  • Maximum Dry Film Thickness 2.5 mil
  • Colour Family White
  • Resin Type Alkyd
  • Container Size 369 g
  • Base Type Oil
  • Use Location Exterior, Interior
  • Container Type Aerosol
  • Dry Time to Recoat 2 hr
  • Maximum Application Temperature 80 Degrees F
  • Net Weight 369 g
  • Shelf Life 5 yr
  • Coverage 10 to 12 sq ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list